This item is Discontinued.

Trademark Fine Art Lorraine Platt 'The Crystal Glass Of Blooms' Canvas Art, 14x19 ALI42799-C1419GG

This item is Discontinued.

Trademark Fine Art

Lorraine Platt 'The Crystal Glass Of Blooms' Canvas Art, 14x19 (Discontinued)

Mfr # ALI42799-C1419GG
Zoro # G001476733
UPC # 192664757212
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI42799-C1419GG
Zoro #
G001476733
UPC #
192664757212
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Style
Mid-Century Modern
Product Type
Gallery-Wrapped Canvas Art
Subject
Floral
Artist
Lorraine Platt

Description

  • Artist: Lorraine Platt
  • Subject: Floral
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features white flowers sitting on a white table.

Prominent Colors: Grey, White, Tan, Brown, Black

Lorraine Platt was born in Cheshire in 1962. After graduating with a BA Honors Degree in Fine Art Painting, from the University of London, Lorraine absorbed herself in a full time career painting vibrant and exciting still life compositions. Her paintings feature tables of abundant flowers, ripe fruits and elaborate Chinese pots and jugs in singing colors. The subject matter nearly always includes flowers in their hugely varied forms, sizes, and bright colors. With characteristic delight and understanding, the artist succeeds in capturing the loveliness of a jug of summer roses or the exotic sensuality of a tiger lily. This zest and love of flowers is a constant source of inspiration and challenge, which is reflected in the spontaneous handling of the paint. Lorraine demonstrates great vigor and confidence in her painting.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.