This item is Discontinued.

Trademark Fine Art Louise Tate 'Anteater' Canvas Art, 14x19 ALI42732-C1419GG

Louise Tate 'Anteater' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI42732-C1419GG
  • Zoro # G001485339
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI42732-C1419GG
Zoro #
G001485339
UPC #
192664754570
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Subject
Animals
Artist
Louise Tate

Description

  • Artist: Louise Tate
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an anteater on a white background.

Prominent Colors: White, Grey, Black, Brown, Tan

A highly respected Illustrator with a worldwide fan base, Louise has been commended in the Macmillan Prize for Childrens Illustration four times in three years and was selected for the Illustrators Showcase exhibition in London. After working with publishers, greetings card companies and individual clients, Louise launched her own collection of art prints and greeting cards.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.