This item is Discontinued.

Trademark Fine Art Louise Tate 'Elephant Collage' Canvas Art, 24x32 ALI42737-C2432GG

Louise Tate 'Elephant Collage' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI42737-C2432GG
  • Zoro # G001486534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI42737-C2432GG
Zoro #
G001486534
UPC #
192664754792
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Artist
Louise Tate
Subject
Animals
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Louise Tate
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an Elephant on a white background.

Prominent Colors: White, Light Blue, Purple, Tan, Pink

A highly respected Illustrator with a worldwide fan base, Louise has been commended in the Macmillan Prize for Childrens Illustration four times in three years and was selected for the Illustrators Showcase exhibition in London. After working with publishers, greetings card companies and individual clients, Louise launched her own collection of art prints and greeting cards.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.