This item is Discontinued.

Trademark Fine Art Lovisart 'Regal Memories' Canvas Art, 24x24 ALI42755-C2424GG

Lovisart 'Regal Memories' Canvas Art, 24x24 (Discontinued)

  • Mfr # ALI42755-C2424GG
  • Zoro # G001490920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI42755-C2424GG
Zoro #
G001490920
UPC #
192664755515
Country of Origin
United States

Dimensions

Size
24 in x 24 in

Details

Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Subject
Abstract
Artist
Lovisart

Description

  • Artist: Lovisart
  • Subject: Abstract
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a gold portrait in the center of the frame.

Prominent Colors: Tan, White, Yellow, Brown, Wine

Christina Lovisa, a native to Canadas Capital city, Ottawa, is a self-taught contemporary, mixed media artist. Working in a broad range of mediums, from encaustic to acrylic paints and found object assemblage, she produces a varied range of artworks suited to her clients needs or simply to satisfy her own primal instinct to create. Her paintings have been in shows and galleries in Ottawa, Montreal, Toronto and New York City. She has an international clientele, which includes Cirque du Soleil and the Michel Jackson estate, who represent both her original works and art prints, taking them to to clients around the globe.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.