This item is Discontinued.

Trademark Fine Art Lucy Loo Wales 'Kidney' Canvas Art, 18x24 ALI42863-C1824GG

Lucy Loo Wales 'Kidney' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI42863-C1824GG
  • Zoro # G001489887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI42863-C1824GG
Zoro #
G001489887
UPC #
192664759780
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Subject
Still Life
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Artist
Lucy Loo Wales

Description

  • Artist: Lucy Loo Wales
  • Subject: Still Life
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an illustration of a kidney in the center of the frame.

Prominent Colors: White, Grey, Black

I am currently attending Rochester Institute of Technology for Medical Illustration and doing my comics on my spare time. My life long goal is to be a comic artist for a comic company. I have had a few things published in local literary and art magazines and have my original works displayed in some local shops in Upstate New York. I am hard working when it comes to everything, but being an artist is my life. When I don�t have projects to do for class, I find freelance art jobs and commissions. When I don�t have any of those to do, I draw or paint my own projects. I live for art and I would be nothing without it.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.