This item is Discontinued.

Trademark Fine Art Maciej Duczynski 'Scotland 3' Canvas Art, 14x14 ALI42912-C1414GG

Maciej Duczynski 'Scotland 3' Canvas Art, 14x14 (Discontinued)

  • Mfr # ALI42912-C1414GG
  • Zoro # G001476351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI42912-C1414GG
Zoro #
G001476351
UPC #
192664761738
Country of Origin
United States

Dimensions

Size
14 in x 14 in

Details

Artist
Maciej Duczynski
Subject
Landscape
Style
Natural Modern
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Maciej Duczynski
  • Subject: Landscape
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features mountains in the distance under clouds.

Prominent Colors: Grey, Light Blue, Black, Blue, White, Brown

Maciej Duczynski is perhaps the most well-known of all the Polish landscape and travel photographers, known particularly for his photographs of Norway. Born November 2, 1975 in Katowice, has discovered his passion for photography traveling around Europe during

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.