This item is Discontinued.

Trademark Fine Art Manet 'Portrait of Monseur Brun' Canvas Art, 22x32 AA01757-C2232GG

This item is Discontinued.

Trademark Fine Art

Manet 'Portrait of Monseur Brun' Canvas Art, 22x32 (Discontinued)

Mfr # AA01757-C2232GG
Zoro # G001342052
UPC # 194189232199
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA01757-C2232GG
Zoro #
G001342052
UPC #
194189232199
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Subject
People
Style
Traditional
Product Type
Gallery-Wrapped Canvas Art
Artist
Manet

Description

  • Artist: Manet
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a man in a blue coat in the center of the frame.

Prominent Colors: Black, White, Green, Blue, Grey

edouard Manet� was a French modernist painter. He was one of the first 19th-century artists to paint modern life, and a pivotal figure in the transition from�Realism�to�Impressionism.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.