This item is Discontinued.

Trademark Fine Art Manor Shadian 'All is Quiet' Canvas Art, 24x32 MA0461-C2432GG

Manor Shadian 'All is Quiet' Canvas Art, 24x32 (Discontinued)

  • Mfr # MA0461-C2432GG
  • Zoro # G001541134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA0461-C2432GG
Zoro #
G001541134
UPC #
886511374898
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Landscape
Artist
Manor Shadian
Style
Expressionism

Description

  • Artist: Manor Shadian
  • Subject: Landscape
  • Style: Expressionism
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features houses and palm trees by the water.

Manor Shadian was born in 1931, and from a very early age showed great potential as a painter. He studied art at the Israel Academy of Fine Art, and later became a teacher himself, instructing both children and adults. Over the past sixty years he has done shows all over Europe, Scandinavia, and the United States, winning awards and picking up even more valuable skills along the way. His works, a simple form of expressionism, are marked by vibrant color and peaceful landscapes.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.