This item is Discontinued.

Trademark Fine Art 'Map of Europe After the Peace of Tilsit 1807' Canvas Art, 22x32 BL00593-C2232GG

This item is Discontinued.

Trademark Fine Art

'Map of Europe After the Peace of Tilsit 1807' Canvas Art, 22x32 (Discontinued)

Mfr # BL00593-C2232GG
Zoro # G601471008
UPC # 886511194533
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL00593-C2232GG
Zoro #
G601471008
UPC #
886511194533
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Style
Traditional
Subject
Cartography
Artist
Unknown
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Unknown
  • Subject: Cartography
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a map of Europe after the Peace of Tilsit

Cartography is the art and science of making maps. Cartographers utilized several reformative measures to ensure more accurate and informative maps. They used measuring scales and marking important landmarks on the maps to make them more attracive and elaborate. In order to achieve these specifications, many map-makers embarked on extensive expeditions to substantiate accuracy.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.