This item is Discontinued.

Trademark Fine Art Marcee Duggar 'Color Changed Card' Canvas Art, 24x24 ALI11706-C2424GG

Marcee Duggar 'Color Changed Card' Canvas Art, 24x24 (Discontinued)

  • Mfr # ALI11706-C2424GG
  • Zoro # G001353140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI11706-C2424GG
Zoro #
G001353140
UPC #
191344765042
Country of Origin
United States

Dimensions

Size
24 in x 24 in

Details

Style
Mid-Century Modern
Subject
Abstract
Product Type
Gallery-Wrapped Canvas Art
Artist
Marcee Duggar

Description

  • Artist: Marcee Duggar
  • Subject: Abstract
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a yellow and green texture filling the frame.

I enjoy things that are old, worn, imperfect, rusty and peeling paint. My artwork reflects that love. I use lots of vintage imagery and blending of colors, shapes and textures in my art. All of my designs were created in photoshop. I love to make thing look real as possible. I want my art to reach out and grab you. I am also a great fan of fonts and typography and they way different fonts work together to create art. I am self taught and started on the very first digital scrapbooking site way back in 2004, creating artwork for scrapbookers and home crafters.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.