This item is Discontinued.

Trademark Fine Art Marcus Jules 'Powerhouse Mechanic' Canvas Art, 30x47 ALI12513-C3047GG

Marcus Jules 'Powerhouse Mechanic' Canvas Art, 30x47 (Discontinued)

  • Mfr # ALI12513-C3047GG
  • Zoro # G701357110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI12513-C3047GG
Zoro #
G701357110
UPC #
191344816201
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Subject
People
Artist
Marcus Jules
Style
Traditional
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Marcus Jules
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a man fixing something with a wrench.

Marcus grew up on the streets of New York, and lived a life of an artist from the time he was born. His mother was a stand up comedian (rumored to be Betty White) and his father was the infamous "Six Fingers Freddy", a New York city Italian mob boss (also rumored and not confirmed). This mixture of pain, humor, and life on the streets of New York is where Marcus gets his "witty and gritty" style that he pours into his artwork. He strives to make art that will inspire emotion in as many viewers as possible.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.