This item is Discontinued.

Trademark Fine Art Margaret Wilson 'Pig And Strawberries' Canvas Art, 24x32 ALI43231-C2432GG

This item is Discontinued.

Trademark Fine Art

Margaret Wilson 'Pig And Strawberries' Canvas Art, 24x32 (Discontinued)

Mfr # ALI43231-C2432GG
Zoro # G001471967
UPC # 192664789152
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI43231-C2432GG
Zoro #
G001471967
UPC #
192664789152
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Subject
Animals
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Artist
Margaret Wilson

Description

  • Artist: Margaret Wilson
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a pig pulling a basket of strawberries.

Prominent Colors: White, Tan, Green, Brown, Grey, Wine, Black

Teachers always wrote home to Margarets mom, saying how talented she was at drawing. After college Margaret illustrated for a military magazine, and was quite the duck out of water during those years, her specialty not so much military weapons systems, as it was children's illustration. Eventually Margaret got a job with National Wildlife Federation, helping design, illustrate, and sometimes write for their children's magazine for five years. She now designs for a non-profit, illustrating, designing and writing freelance occasionally, once winning Graphics Magazines gold award for logo design. When not working, she is winning blue ribbons in woodcarving competitions, and trying her hand at glass blowing and bronze sculpture.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.