This item is Discontinued.

Trademark Fine Art Maria Pietri Lalor 'Weeds On Background' Canvas Art, 24x32 ALI42164-C2432GG

This item is Discontinued.

Trademark Fine Art

Maria Pietri Lalor 'Weeds On Background' Canvas Art, 24x32 (Discontinued)

Mfr # ALI42164-C2432GG
Zoro # G001483595
UPC # 192664731878
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI42164-C2432GG
Zoro #
G001483595
UPC #
192664731878
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Subject
Still Life
Artist
Maria Pietri Lalor
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Maria Pietri Lalor
  • Subject: Still Life
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features leaves growing out over a bold pink background.

Prominent Colors: Red, White, Pink, Tan, Grey

Maria has always been qualified as a colorist. Her art is whimsical and fun. She started drawing very early. In the late 70s she emigrated from her native Paris and moved to the Santa Cruz area in California where the inhibited freedom of the time was a fertile ground for all kinds of experimentation. Living in different cultures fed her creativity and inspiration. She has tried all kinds of media from watercolors to encaustics. She is primarily self taught and was selected to participate in several Art Residencies such as Vermont Art Studios, Art Institute in San Francisco, Chitrankitan Kerala, India, Dorland Temecula California, Art Institute in Santa Fe where she worked with Nathan Oliviera. Her current work reflects all those influences and is the sum of a long career as a painter. Humor is often present in her images. Several galleries both in Europe and California have represented her.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.