This item is Discontinued.

Trademark Fine Art Marie Sansone 'Turtles And Flowers' Canvas Art, 14x19 ALI44593-C1419GG

This item is Discontinued.

Trademark Fine Art

Marie Sansone 'Turtles And Flowers' Canvas Art, 14x19 (Discontinued)

Mfr # ALI44593-C1419GG
Zoro # G001512202
UPC # 193420623406
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI44593-C1419GG
Zoro #
G001512202
UPC #
193420623406
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Subject
Animals
Artist
Marie Sansone
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary

Description

  • Artist: Marie Sansone
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two turtles swimming up the frame towards a flower.

Prominent Colors: Light Blue, White, Grey, Tan, Black, Brown

In Marie Sansone�s digital illustration work, one can see strong color, highly stylized images and occasionally a refreshing sense of humor. Marie has worked with many art forms including pen and ink, mosaics, pine needle basketry, ceramics, oil, acrylics and scratchboard. �But the computer fascinated me� and she has stuck with that for the last twenty years. Marie�s creative expressions most frequently find their way into the exciting world of wildlife. She has owned horses, parrots and raccoons. Born and raised in Los Angeles, California, Marie is a mostly self-taught artist.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.