This item is Discontinued.

Trademark Fine Art Marietta Cohen Art And Design 'Watercolor Hortensia 1' Canvas Art, 16x24 ALI43179-C1624GG

This item is Discontinued.

Trademark Fine Art

Marietta Cohen Art And Design 'Watercolor Hortensia 1' Canvas Art, 16x24 (Discontinued)

Mfr # ALI43179-C1624GG
Zoro # G001484943
UPC # 192664787066
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI43179-C1624GG
Zoro #
G001484943
UPC #
192664787066
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Subject
Floral
Artist
Marietta Cohen Art And Design

Description

  • Artist: Marietta Cohen Art And Design
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features purple and blue flowers over a white background.

Prominent Colors: White, Light Blue, Blue, Purple, Green

Some of my earliest memories refer to drawing and painting. I was born and grew up in communist Bulgaria, where no opportunity for individual creative expression was possible. I still clearly remember the thrills of joy and eagerness with which I expected my drawing lessons. At the age of twelve I had already decided to become an artist - not the best choice for those days.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.