This item is Discontinued.

Trademark Fine Art Mark Ashkenazi 'Img 9545' Canvas Art, 14x19 ALI7811-C1419GG

This item is Discontinued.

Trademark Fine Art

Mark Ashkenazi 'Img 9545' Canvas Art, 14x19 (Discontinued)

Mfr # ALI7811-C1419GG
Zoro # G301467424
UPC # 191344587507
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI7811-C1419GG
Zoro #
G301467424
UPC #
191344587507
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Style
Bold & Eclectic Modern
Product Type
Gallery-Wrapped Canvas Art
Artist
Mark Ashkenazi
Subject
Architecture

Description

  • Artist: Mark Ashkenazi
  • Subject: Architecture
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a colorful image of the Statue of Liberty.

Mark Ashkenazi found his freedom of expression when he moved to New York City. He began working as a graphic and interior designer professionally, exploring the diverse city through a passion for photography on the side. The vivid colorfulness of each of Mark's images translates into an undeniable sense of optimism. His designs are confident, free, and refuse confinement, much like New York City itself.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.