This item is Discontinued.

Trademark Fine Art Marnie Bourque 'Betsy' Canvas Art, 22x32 ALI21375-C2232GG

Marnie Bourque 'Betsy' Canvas Art, 22x32 (Discontinued)

  • Mfr # ALI21375-C2232GG
  • Zoro # G001414223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI21375-C2232GG
Zoro #
G001414223
UPC #
192055517234
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Style
Mid Century Modern
Product Type
Gallery-Wrapped Canvas Art
Artist
Marnie Bourque
Subject
Floral

Description

  • Artist: Marnie Bourque
  • Subject: Floral
  • Style: Mid Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features pink flowers in a still life scene.

I am a mostly self taught artist, living in a small picturesque town in Connecticut. From fields of sunflowers, spring trees in bloom, snowy landscapes, and places I travel, I can find inspiration anywhere. I also tend to be inspired by tractors, or my Dad�s first car, a 1929 Model A Ford, which I place in different landscapes.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.