This item is Discontinued.

Trademark Fine Art Marnie Bourque 'Blue Jar And Box' Canvas Art, 24x32 ALI23298-C2432GG

Marnie Bourque 'Blue Jar And Box' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI23298-C2432GG
  • Zoro # G001415756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI23298-C2432GG
Zoro #
G001415756
UPC #
192055690739
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Subject
Still Life
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Artist
Marnie Bourque

Description

  • Artist: Marnie Bourque
  • Subject: Still Life
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a glass jar on the left side of the frame.

I am a mostly self taught artist, living in a small picturesque town in Connecticut. From fields of sunflowers, spring trees in bloom, snowy landscapes, and places I travel, I can find inspiration anywhere. I also tend to be inspired by tractors, or my Dad�s first car, a 1929 Model A Ford, which I place in different landscapes. My children grown up, and being laid off from a technical job, now gives me time to pursue my dream of being an artist.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.