This item is Discontinued.

Trademark Fine Art Marnie Bourque 'Parisian Still Life' Canvas Art, 18x24 ALI21350-C1824GG

This item is Discontinued.

Trademark Fine Art

Marnie Bourque 'Parisian Still Life' Canvas Art, 18x24 (Discontinued)

Mfr # ALI21350-C1824GG
Zoro # G001409380
UPC # 192055516220
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI21350-C1824GG
Zoro #
G001409380
UPC #
192055516220
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Subject
Still Life
Style
Mid Century Modern
Artist
Marnie Bourque
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Marnie Bourque
  • Subject: Still Life
  • Style: Mid Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a still life of ceramic dishes.

I am a mostly self taught artist, living in a small picturesque town in Connecticut. From fields of sunflowers, spring trees in bloom, snowy landscapes, and places I travel, I can find inspiration anywhere. I also tend to be inspired by tractors, or my Dad�s first car, a 1929 Model A Ford, which I place in different landscapes.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.