This item is Discontinued.

Trademark Fine Art Marnie Bourque 'Sunflower Seeds' Canvas Art, 14x19 ALI44470-C1419GG

Marnie Bourque 'Sunflower Seeds' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI44470-C1419GG
  • Zoro # G001509622
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI44470-C1419GG
Zoro #
G001509622
UPC #
193420618488
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Subject
Floral
Product Type
Gallery-Wrapped Canvas Art
Artist
Marnie Bourque
Style
Rustic

Description

  • Artist: Marnie Bourque
  • Subject: Floral
  • Style: Rustic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features tall sunflowers under a farm.

Prominent Colors: Green, Grey, Light Blue, Tan, Brown, White

I am a mostly self taught artist, living in a small picturesque town in Connecticut. From fields of sunflowers, spring trees in bloom, snowy landscapes, and places I travel, I can find inspiration anywhere. I also tend to be inspired by tractors, or my Dad�s first car, a 1929 Model A Ford, which I place in different landscapes. My children grown up, and being laid off from a technical job, now gives me time to pursue my dream of being an artist. Primarily painting with oils, I prefer a looser style, where the viewer has to work a bit to see details within the brush strokes. A lover of color, I will add my favorite paint, permanent rose whenever I can. Daily painting and taking classes from local artists, helps me to improve and keep challenging myself.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.