This item is Discontinued.

Trademark Fine Art Martha Guerra 'Ballerina III' Canvas Art, 30x47 MG0280-C3047GG

This item is Discontinued.

Trademark Fine Art

Martha Guerra 'Ballerina III' Canvas Art, 30x47 (Discontinued)

Mfr # MG0280-C3047GG
Zoro # G701539066
UPC # 886511140783
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MG0280-C3047GG
Zoro #
G701539066
UPC #
886511140783
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Subject
Figurative
Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art
Artist
Martha Guerra

Description

  • Artist: Martha Guerra
  • Subject: Figurative
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a ballerina.

Marth Guerra found her passion in the wings of the ballet stage, capturing the fight, twirl or spin of the dancers. He found the compexity and grace of dance exhilirating and she fell in love. As as wife and a mother, she documents every milestone, as a photographer she documents life...memories to be tresured for years to come and with that comes immorality through art.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.