This item is Discontinued.

Trademark Fine Art Mary Irwin 'Peek A Boo Floral' Canvas Art, 24x32 ALI43125-C2432GG

This item is Discontinued.

Trademark Fine Art

Mary Irwin 'Peek A Boo Floral' Canvas Art, 24x32 (Discontinued)

Mfr # ALI43125-C2432GG
Zoro # G001473350
UPC # 192664784911
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI43125-C2432GG
Zoro #
G001473350
UPC #
192664784911
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Artist
Mary Irwin
Subject
Floral

Description

  • Artist: Mary Irwin
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a gray cat hanging off of a fence.

Prominent Colors: Light Blue, Green, White, Tan, Grey

I was born in 1958 and grew up in the beautiful Pacific Northwest state of Washington and have traveled all over the USA. A completely self-taught artist, I have painted since being a small child and it has continued to be my passion and love all of my life. I am drawn to paint in a more realistic style, but strive to keep a bit of the painterly quality to my work as well. I am a huge lover of gardens, vintage architecture and travel. So naturally, my inspiration comes from my own gardens, and but also visiting nostalgic places to which I add a personal spark of romanticism. Scenes such as those flood my imagination so often that many times I wake up in the wee hours dreaming about them, only to jump out of bed and jot the idea down to paint later.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.