This item is Discontinued.

Trademark Fine Art Mary Miller Veazie 'Santa With Stars' Canvas Art, 24x32 ALI31296-C2432GG

This item is Discontinued.

Trademark Fine Art

Mary Miller Veazie 'Santa With Stars' Canvas Art, 24x32 (Discontinued)

Mfr # ALI31296-C2432GG
Zoro # G001426042
UPC # 192055938404
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI31296-C2432GG
Zoro #
G001426042
UPC #
192055938404
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Artist
Mary Miller Veazie
Style
Mid-Century Modern
Subject
Seasonal
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Mary Miller Veazie
  • Subject: Seasonal
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features Santa putting the star onto a small tree.

Mary paints throughout the United States, and lives in Tennessee. Well known for her commissioned portraits in oil, Marys objective is to convey the spirit and personality of her subjects, while maintaining an accurate and convincing likeness. Utilizing a strong design framework, beautiful harmonic color, and masterful paint application, Mary connects with the viewer by creating powerfully expressive paintings designed to become family treasures. ?To keep her approach and technique fresh, Mary enjoys switching between painting disciplines. She has created a body of work that reflects her love of landscape and figure in a series featuring birds. A recent exploration into non-objective painting has taken Mary back to her abstract roots. These paintings, distilled to the essence of color and shape allow the viewer to create their own narrative. Mary continues to work on her Moody Florals which combine figurative and abstract painting techniques to present a fresh approach to traditional still life paintings.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.