This item is Discontinued.

Trademark Fine Art Mary Stevenson Cassatt 'Mothers Kiss' Canvas Art, 30x47 BL02235-C3047GG

This item is Discontinued.

Trademark Fine Art

Mary Stevenson Cassatt 'Mothers Kiss' Canvas Art, 30x47 (Discontinued)

Mfr # BL02235-C3047GG
Zoro # G001492368
UPC # 192664165383
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL02235-C3047GG
Zoro #
G001492368
UPC #
192664165383
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Artist
Mary Stevenson Cassatt
Product Type
Gallery-Wrapped Canvas Art
Subject
People
Style
Traditional

Description

  • Artist: Mary Stevenson Cassatt
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a drawing of a woman holding her child on a plain background.

Mary Stevenson Cassatt (22 May, 1844 - 14 June, 1926) was an American printmaker and painter who lived in France. She worked alongside Edgar Degas, and later other great Impressionists of the time, and became known for her images of the social and private lives of women, in particular the intimate bond between mothers and children.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.