This item is Discontinued.

Trademark Fine Art Mary Urban 'Lovely Llamas Christmas Viii' Canvas Art, 16x24 WAP10074-C1624GG

This item is Discontinued.

Trademark Fine Art

Mary Urban 'Lovely Llamas Christmas Viii' Canvas Art, 16x24 (Discontinued)

Mfr # WAP10074-C1624GG
Zoro # G001693864
UPC # 193420482263
Country of Origin United States
Category Holiday Decor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WAP10074-C1624GG
Zoro #
G001693864
UPC #
193420482263
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Artist
Mary Urban
Style
Global Inspired
Product Type
Gallery-Wrapped Canvas Art
Subject
Seasonal

Description

  • Artist: Mary Urban
  • Subject: Seasonal
  • Style: Global Inspired
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features llamas wearing red, green, and white blankets around a cluster of Christmas trees decorated with beads and pom poms.

Prominent Colors: Light Blue, Blue, Green, Tan, White, Red

Growing up in the idyllic Vermont countryside, Mary was encouraged by family and teachers to be an artist. At 18, she moved to Boston to study graphic design at the Massachusetts College of Art. The lure of her peaceful country home was too much and she returned to open an organic coffee and tea house with her brother. "Coffee, tea and cafe culture has always been a great passion to me, as it tends to bring communities and fellow artists together for conversations and the bouncing of bold ideas."�Today, Mary is known for working in a variety of media and styles from illustrative to classic and more. Working outside surrounded by nature comes naturally, and she can often be found standing or sitting under a giant maple tree working on her next collection.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.