This item is Discontinued.

Trademark Fine Art Mat Miller 'Regrowth' Canvas Art, 22x32 ALI43499-C2232GG

Mat Miller 'Regrowth' Canvas Art, 22x32 (Discontinued)

  • Mfr # ALI43499-C2232GG
  • Zoro # G001480204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI43499-C2232GG
Zoro #
G001480204
UPC #
192664813222
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Mat Miller
Style
Modern & Contemporary
Subject
Fantasy

Description

  • Artist: Mat Miller
  • Subject: Fantasy
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a brown owl with a fantasy theme.

Prominent Colors: White, Tan, Black, Wine, Grey, Blue

Currently residing in Bristol, UK but originally from Buckinghamshire. I attended the University of Huddersfield as a graphic design student but years later I find I have scribbled my way to being a full time freelance illustrator, artist or graphic artist. Call it what you will, I like to draw things for people, often strange and mainly animals in particular. I like to imagine that they have deeper levels of consciousness and powers that humans are not aware of or have lost touch with over time. This is shown through quite psychedelic imagery and the use of organic and tribal elements all intertwined. I use a mixture of traditional and digital techniques where by I draw and ink on paper then scan and color digitally. The coloring stage also includes making my own textures using watercolors and other processes which I also scan in and add to the mix.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.