This item is Discontinued.

Trademark Fine Art Maureen Lisa Costello 'Snow Friends' Canvas Art, 18x24 ALI12296-C1824GG

This item is Discontinued.

Trademark Fine Art

Maureen Lisa Costello 'Snow Friends' Canvas Art, 18x24 (Discontinued)

Mfr # ALI12296-C1824GG
Zoro # G101358533
UPC # 191344791256
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI12296-C1824GG
Zoro #
G101358533
UPC #
191344791256
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Subject
Seasonal
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Artist
Maureen Lisa Costello

Description

  • Artist: Maureen Lisa Costello
  • Subject: Seasonal
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a snowman holding a branch in the center of the frame.

Maureen Lisa Costello is an illustrative designer who creates eye catching imagery of whimsical and cute scenes. All of her work is very modern with a playful contemporary style, as well as a great use of color throughout her work.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.