This item is Discontinued.

Trademark Fine Art Megan Romo 'Creative Running I' Canvas Art, 18x24 MR0040-C1824GG

Megan Romo 'Creative Running I' Canvas Art, 18x24 (Discontinued)

  • Mfr # MR0040-C1824GG
  • Zoro # G001541721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR0040-C1824GG
Zoro #
G001541721
UPC #
886511296794
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Style
Contemporary
Subject
Typography
Product Type
Gallery-Wrapped Canvas Art
Artist
Megan Romo

Description

  • Artist: Megan Romo
  • Subject: Typography
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art
  • Made in USA

This gallery-wrapped art piece features an inspirational typography poster.

Megan uses typography to create talkative art that's more than just a pretty face. Hers is art that does the talking for you. It's art that serves as a reminder. It's art for folks who think bold should be the norm and bland is for other people.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.