This item is Discontinued.

Trademark Fine Art Megan Romo 'Women Must Speak' Canvas Art, 26x32 MR0116-C2632GG

This item is Discontinued.

Trademark Fine Art

Megan Romo 'Women Must Speak' Canvas Art, 26x32 (Discontinued)

Mfr # MR0116-C2632GG
Zoro # G001548959
UPC # 886511392403
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MR0116-C2632GG
Zoro #
G001548959
UPC #
886511392403
Country of Origin
United States

Dimensions

Size
26 in x 32 in

Details

Artist
Megan Romo
Subject
Typography
Product Type
Gallery-Wrapped Canvas Art
Style
Contemporary

Description

  • Artist: Megan Romo
  • Subject: Typography
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an inspirational typography poster.

Megan uses typography to create talkative art that's more than just a pretty face. Hers is art that does the talking for you. It's art that serves as a reminder. It's art for folks who think bold should be the norm and bland is for other people.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.