This item is Discontinued.

Trademark Fine Art Melissa Averinos 'Kanari Map Indigo' Canvas Art, 16x24 WAP07859-C1624GG

This item is Discontinued.

Trademark Fine Art

Melissa Averinos 'Kanari Map Indigo' Canvas Art, 16x24 (Discontinued)

Mfr # WAP07859-C1624GG
Zoro # G001682325
UPC # 192664718060
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WAP07859-C1624GG
Zoro #
G001682325
UPC #
192664718060
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Global Inspired
Subject
Maps
Artist
Melissa Averinos

Description

  • Artist: Melissa Averinos
  • Subject: Maps
  • Style: Global Inspired
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a world map with a blue and brown geometric pattern filling the continents.

Melissa Averinos lives and creates art. Growing up on Cape Cod she has always painted and collaged with abandon.�From a studio in her old house that she shares with her "adorable husband and rescue dogs", she creates art and quilts and all sorts of beautiful things. In 2016 she won Best in Show for her original modern quilt at QuiltCon and teaches modern quilting at home and on the road. Melissa loves painting, quilting, rust, unicorns, yoga, gardening, thrift shopping and pie.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.