This item is Discontinued.

Trademark Fine Art Michael Blanchette Photography 'Mountain Rays' Canvas Art, 12x19 ALI21468-C1219GG

Michael Blanchette Photography 'Mountain Rays' Canvas Art, 12x19 (Discontinued)

  • Mfr # ALI21468-C1219GG
  • Zoro # G001410577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI21468-C1219GG
Zoro #
G001410577
UPC #
192055520937
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Artist
Michael Blanchette Photography
Subject
Landscape
Style
Natural Modern
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Michael Blanchette Photography
  • Subject: Landscape
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a mountain in the distance with clouds above.

Michael Blanchette is a New Hampshire based photographer specializing in landscapes. His images exude a sense of tranquility, mystery, and simplicity. These attributes are embodied in his business motto, Serenity in Landscapes. In addition to photographing New England, his passion for photography spans across the Colorado Plateau, down the Southern Appalachian Mountains, and overseas to locations in France, Norway, Scotland, Iceland, and Italy.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.