This item is Discontinued.

Trademark Fine Art Michael Budden 'On The Move' Canvas Art, 35x47 ALI44527-C3547GG

Michael Budden 'On The Move' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI44527-C3547GG
  • Zoro # G001498445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI44527-C3547GG
Zoro #
G001498445
UPC #
193420620795
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Michael Budden
Product Type
Gallery-Wrapped Canvas Art
Style
Rustic
Subject
Animals

Description

  • Artist: Michael Budden
  • Subject: Animals
  • Style: Rustic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a red squirrel sitting on a tree limb.

Prominent Colors: Black, Grey, Tan, Brown, White

Michael Budden, born in1957, is an internationally known artist living and working in his native New Jersey. From 1980 thru 1995 Budden, concentrated on painting wildlife winning over 100 awards in shows across the country. His unique use of composition, mood and lighting had attracted the attention of major art publishers, art magazines and museums. His paintings can be found in the collections of the Leigh Yawkey Woodson Art Museum, Wausau, WI; Hiram Blauvelt Wildlife Museum, Oradell, NJ; and the Bennington Center for the Arts, Bennington, VT. As well as many private collections. His art has been featured in magazines like American Art Review, The Artists Magazine, Wildlife Art News, and Midwest Art.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.