Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Trademark Fine Art Michael de Guzman 'First Link' Canvas Art, 22x32 ALI0280-C2232GG

Michael de Guzman 'First Link' Canvas Art, 22x32 (Discontinued)

  • Mfr # ALI0280-C2232GG
  • Zoro # G001342274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI0280-C2232GG
Zoro #
G001342274
UPC #
886511321250
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Contemporary
Subject
Landscape
Artist
Michael de Guzman

Description

  • Artist: Michael de Guzman
  • Subject: Landscape
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a bridge over a river.

Michael de Guzman shoots landscapes exclusively. Although he shoots color, his works with infrared and black and white photography are his passion. He enjoys long exposures, especially during bad weather, and he loves staying under the heat of the sun for hours to achieve the image he wants. He has made it his personal mission to share his passion for landscape photography through promoting and conducting workshops all over the country with his peers and mentors.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.