This item is Discontinued.

Trademark Fine Art Michael Jackson 'Birds In Broken Window' Canvas Art, 22x32 ALI43594-C2232GG

Michael Jackson 'Birds In Broken Window' Canvas Art, 22x32 (Discontinued)

  • Mfr # ALI43594-C2232GG
  • Zoro # G001477471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI43594-C2232GG
Zoro #
G001477471
UPC #
192664817022
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Style
Modern & Contemporary
Subject
Animals
Artist
Michael Jackson
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Michael Jackson
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features four small birds sitting on a broken window.

Prominent Colors: Grey, Blue, Green, Black, Tan

Michael Jackson Painting in studio his degree in Natural History Illustration. After working for five years as an advertising illustrator and part-time teacher, he took the decision to devote his time and energies to become the specialist in wildlife and portraiture that he is today. Jacksons work reflects both classical and modern interpretations fused within one painting. His influences range from the Renaissance, the masters of the nineteenth century, and Contemporary Art. With superb technique, he infuses a harmony between the natural and the conceptual, to create works that are provocative and dramatic.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.