This item is Discontinued.

Trademark Fine Art Michael Jackson 'Tiger Portrait In Savannah' Canvas Art, 30x47 ALI43602-C3047GG

Michael Jackson 'Tiger Portrait In Savannah' Canvas Art, 30x47 (Discontinued)

  • Mfr # ALI43602-C3047GG
  • Zoro # G001479888
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI43602-C3047GG
Zoro #
G001479888
UPC #
192664817350
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Subject
Animals
Artist
Michael Jackson
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary

Description

  • Artist: Michael Jackson
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a portrait of a tiger over a gold banner.

Prominent Colors: Brown, Tan, Black

Michael Jackson Painting in studio his degree in Natural History Illustration. After working for five years as an advertising illustrator and part-time teacher, he took the decision to devote his time and energies to become the specialist in wildlife and portraiture that he is today. Jacksons work reflects both classical and modern interpretations fused within one painting. His influences range from the Renaissance, the masters of the nineteenth century, and Contemporary Art. With superb technique, he infuses a harmony between the natural and the conceptual, to create works that are provocative and dramatic.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.