This item is Discontinued.

Trademark Fine Art Michael Murdock 'Airship' Canvas Art, 30x47 ALI43554-C3047GG

Michael Murdock 'Airship' Canvas Art, 30x47 (Discontinued)

  • Mfr # ALI43554-C3047GG
  • Zoro # G001492962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI43554-C3047GG
Zoro #
G001492962
UPC #
192664815431
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Mid-Century Modern
Subject
Typographic
Artist
Michael Murdock

Description

  • Artist: Michael Murdock
  • Subject: Typographic
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a plane in the center of a typographic poster.

Prominent Colors: Tan, Grey, Black, Orange, Brown

My name is Michael Murdock, and I am the sole artist behind Sabor Design Studio. With over 15 years experience as an illustrator, designer, motion designer, and art director, I have the necessary skills to create whatever you need to help support your business.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.