This item is Discontinued.

Trademark Fine Art Michael Tompsett 'Auckland New Zealand Skyline' Canvas Art, 22x32 MT01259-C2232GG

This item is Discontinued.

Trademark Fine Art

Michael Tompsett 'Auckland New Zealand Skyline' Canvas Art, 22x32 (Discontinued)

Mfr # MT01259-C2232GG
Zoro # G001543046
UPC # 191344636311
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MT01259-C2232GG
Zoro #
G001543046
UPC #
191344636311
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Subject
Cityscape
Style
Modern & Contemporary
Artist
Michael Tompsett
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Michael Tompsett
  • Subject: Cityscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a colorful watercolor skyline of Auckland, New Zealand.

Art and design were always Michael's favorite subjects at school. He was fortunate to land a job as a graphic designer at one of London's most prestigious publishing companies. After 12 years Michael Tompsett made the decision to pursue a full-time career creating his own work. The freedom and time to be able to focus solely on his own projects has been a wonderful experience. Although Michael likes to experiment with different styles and subjects, his main focus is on city skylines and map art, where he has become a trend setter with his unique designs. He enjoys looking for novel and interesting ways to depict things which are otherwise very familiar, and to celebrate the diversity of of the world we live in.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.