This item is Discontinued.

Trademark Fine Art Michael Tompsett 'Butterflies Map of the World' Canvas Art, 22x32 MT0478-C2232GG

This item is Discontinued.

Trademark Fine Art

Michael Tompsett 'Butterflies Map of the World' Canvas Art, 22x32 (Discontinued)

Mfr # MT0478-C2232GG
Zoro # G001551294
UPC # 886511495340
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MT0478-C2232GG
Zoro #
G001551294
UPC #
886511495340
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Subject
Cityscape
Product Type
Gallery-Wrapped Canvas Art
Artist
Michel Tompsett
Style
Contemporary

Description

  • Artist: Michel Tompsett
  • Subject: Cityscape
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery wrapped art piece features a map of the world made of colorful butterflies.

Art and design were always Michael's favorite subjects at school. He was fortunate to land a job as a graphic designer at one of London's most prestigious publishing companies. After 12 years Michael Topsett made the decision to pursue a full-time career creating his own work. The freedom and time to be able to focus solely on his own projects has been a wonderful experience. Athrough Michael likes to experiment with different styles and subjects, hi main focus is on map art. He enjoys looking for unique and interesting ways to depict something which is very familiar. Maps are visual representations of the world we live in, a world which is incredibly diverse. Apart from maps, Tompsett creates urban landmark and cityscape designs.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.