Zoro Homepage
This item is Discontinued.
No Product Image Available

Michael Tompsett 'World Map Paint Splashes' Multi Panel Art Set Small (Discontinued)

  • Mfr # MT0050-3PC-SET-SM
  • Zoro # G001547358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT0050-3PC-SET-SM
Zoro #
G001547358
UPC #
191344112457
Country of Origin
United States

Dimensions

Overall Dimensions
24" x 32"
Panel Dimensions
6" x 24", 20" x 24", 6" x 24"
Size
Small

Details

Style
Contemporary
Product Type
Multi Panel Canvas Art Set
Subject
Maps
Artist
Michael Tompsett

Description

  • Artist: Michael Tompsett

  • Subject: Maps

  • Style: Contemporary

  • Product Type: Multi Panel Canvas Art Set

  • Panel Dimensions: 6" x 24", 20" x 24", 6" x 24"

  • Overall Dimensions: 24" x 32"

  • Made in USA


This ready to hang, gallery-wrapped multi panel canvas art set features features a world map with paint splashes.


Art and design were always Michael's favorite subjects at school. He was fortunate to land a job as a graphic designer at one of London's most prestigious publishing companies. After 12 years Michael Tompsett made the decision to pursue a full-time career creating his own work. The freedom and time to be able to focus solely on his own projects has been a wonderful experience. Although Michael likes to experiment with different styles and subjects, hi main focus is on map art. He enjoys looking for unique and interesting ways to depict something which is very familiar. Maps are visual representations of the world we live in, a world which is incredibly diverse. Apart from maps, Tompsett creates urban landmark and cityscape designs.


Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.