This item is Discontinued.

Trademark Fine Art Michele Meissner 'Apple Adirondack' Canvas Art, 18x24 ALI43550-C1824GG

Michele Meissner 'Apple Adirondack' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI43550-C1824GG
  • Zoro # G001491897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI43550-C1824GG
Zoro #
G001491897
UPC #
192664815257
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Artist
Michele Meissner
Style
Mid-Century Modern
Product Type
Gallery-Wrapped Canvas Art
Subject
People

Description

  • Artist: Michele Meissner
  • Subject: People
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a white mountain in the distance beyond a forest.

Prominent Colors: White, Blue, Tan, Grey

The art bug bit Michele at a very young age. Michele entered a painting in the Kelloggs Stick-Up for Breakfast Contest back in the 1970�s and to her surprise she was one of the first place finalists winning a brand new bike. Always interested in art Michele has always been encouraged and supported by her family. She graduated from the Art Institute of Pittsburgh where she met her husband Marc, who is also an artist. Marc and Michele met the first day of school and realized they lived less than two miles from each other back home in Western New York.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.