This item is Discontinued.

Trademark Fine Art Michelle Mccullough 'My Dark Angel' Canvas Art, 16x24 ALI44646-C1624GG

This item is Discontinued.

Trademark Fine Art

Michelle Mccullough 'My Dark Angel' Canvas Art, 16x24 (Discontinued)

Mfr # ALI44646-C1624GG
Zoro # G001500131
UPC # 193420625608
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI44646-C1624GG
Zoro #
G001500131
UPC #
193420625608
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Subject
Abstract
Product Type
Gallery-Wrapped Canvas Art
Style
Bold & Eclectic Modern
Artist
Michelle Mccullough

Description

  • Artist: Michelle Mccullough
  • Subject: Abstract
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an angel in the center of a dark distressed scene.

Prominent Colors: Grey, Light Blue, Blue

Michelles work is vibrant and full of energy. Her work has a Style all its own. Michelle has been creating works of Art for over 30 years. She is largely self taught other than some classes in High School. Working with many different mediums over the years including oils, acrylics, pastels, charcoals and more. Alcohol Inks became the true love for her in the mid 2000's since that time Michelle has learned to work intimately with inks on many surfaces including tiles, glass, metal and more.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.