This item is Discontinued.

Trademark Fine Art Miguel Balbas 'Life 3' Canvas Art, 30x47 ALI11986-C3047GG

Miguel Balbas 'Life 3' Canvas Art, 30x47 (Discontinued)

  • Mfr # ALI11986-C3047GG
  • Zoro # G201354657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI11986-C3047GG
Zoro #
G201354657
UPC #
191344799078
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Style
Eclectic
Artist
Miguel Balbas
Product Type
Gallery-Wrapped Canvas Art
Subject
Abstract

Description

  • Artist: Miguel Balbas
  • Subject: Abstract
  • Style: Eclectic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a multi-colored scene showing different shapes.

"MIGUEL BALB�S: an achievement of form, or the discovery of beauty." The most difficult thing for any creator is to reflect something beautiful on a canvas, to be able to successfully �organize and manage� that empty space that he has in front of him, and, for this reason, it is important to appreciate the expressive skill of the creator. Miguel Balb�s treats his works like an architect executing his project. From the initial sketches to the end product, the spontaneity that apparently reigns in his creations is nothing more than an illusion, for it is with decided criteria that the author reflects his ideas on the materials. This collection is the result of uncountable hours of work and dedication, of searching and experimenting which, in the end, as is clearly seen, has paid off.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.