This item is Discontinued.

Trademark Fine Art Miguel Paredes 'Tapestry I' Canvas Art, 35x47 MP0024-C3547GG

Miguel Paredes 'Tapestry I' Canvas Art, 35x47 (Discontinued)

  • Mfr # MP0024-C3547GG
  • Zoro # G501543072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP0024-C3547GG
Zoro #
G501543072
UPC #
886511006003
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Miguel Paredes 
Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art
Subject
Fashion

Description

  • Artist: Miguel Paredes
  • Subject: Fashion
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features tapestry.

Miguel Paredes is an artist and urban realist who combines the echilarating sense of New York graffiti art with the skill and perceptiveness of a truly exceptional artist. Growing up in the Upper West Side of Manhattan, Parades exuded early signs of artistic ability and accepted an invitation toe New York City's prestigious Fiorello La Guardia High School of Music and Art. His studies at Fiorello coincided with the explosion of street culture in the city. Paredes drew inspiration from notorious pop artists like Andy Warhol and Keith Haring and plued headlong into the world of graffiti and pop art. Paredes left New York to come to Miami Beach and took a studio, where he became one of their most presperous artists, focusing on misxed media and conceptual art. Paredes is well known for his iconic, Japanese anime-inspired digital serious PulghaTM & Birds. Paredes is breaking new ground in exciting and innovative art movements. He continues to make his mark by further expanding his inspirational environment and simultaneously showcasing his works at local, national and international shows.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.