This item is Discontinued.

Trademark Fine Art Mike Jones Photo 'Rt 66 Cuba Missouri 1' Canvas Art, 30x47 ALI17889-C3047GG

This item is Discontinued.

Trademark Fine Art

Mike Jones Photo 'Rt 66 Cuba Missouri 1' Canvas Art, 30x47 (Discontinued)

Mfr # ALI17889-C3047GG
Zoro # G301383656
UPC # 192055340108
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI17889-C3047GG
Zoro #
G301383656
UPC #
192055340108
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Traditional
Artist
Mike Jones Photo
Subject
Still Life

Description

  • Artist: Mike Jones Photo
  • Subject: Still Life
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an old gas station on filling the frame.

Mike's love of photography started at age 10 when his father taught him how to use his old Pentax SLR camera. By the time he graduated high school, he had also graduated from his 35mm Pentax, to an old 4x5 Graflex camera. From the beginning, landscapes were his true passion. During Summer vacations in Maine, Mike would choose to climb around the rocky shore with a camera and tripod instead of shopping with his family in downtown Bar Harbor. He soon landed a job shooting photos for a local newspaper where he continued to work while studying photography in college.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.