This item is Discontinued.

Trademark Fine Art Moira Hershey 'Meditate I' Canvas Art, 24x32 WAP08065-C2432GG

Moira Hershey 'Meditate I' Canvas Art, 24x32 (Discontinued)

  • Mfr # WAP08065-C2432GG
  • Zoro # G001685951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAP08065-C2432GG
Zoro #
G001685951
UPC #
192664726317
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Style
Scandinavian
Artist
Moira Hershey
Product Type
Gallery-Wrapped Canvas Art
Subject
Abstract

Description

  • Artist: Moira Hershey
  • Subject: Abstract
  • Style: Scandinavian
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features overlapping circles in muted green, pink, grey, orange, and blue horizontal stripes.

After graduating from Savannah College of Art and Design with a BFA in Illustration, Moira Hershey relocated to Vermont to work as a staff artist and designer at Wild Apple. Her personal style is quirky, cute, and fun, with an emphasis on bold lines and texture using gouache, ink, and digital media. She is inspired by Andy Warhol's early advertising work, and the flat, graphic qualities in the works of Charley Harper and Alphonse Mucha.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.