This item is Discontinued.

Trademark Fine Art Moira Hershey 'Milo Ii' Canvas Art, 35x35 WAP10265-C3535GG

Moira Hershey 'Milo Ii' Canvas Art, 35x35 (Discontinued)

  • Mfr # WAP10265-C3535GG
  • Zoro # G001688495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAP10265-C3535GG
Zoro #
G001688495
UPC #
193420630787
Country of Origin
United States

Dimensions

Size
35 in x 35 in

Details

Artist
Moira Hershey
Product Type
Gallery-Wrapped Canvas Art
Style
Scandinavian
Subject
Abstract

Description

  • Artist: Moira Hershey
  • Subject: Abstract
  • Style: Scandinavian
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an abstract arrangement of curved geometric shapes in shades of red, yellow, blue, teal, and grey.

Prominent Colors: White, Tan, Yellow, Light Blue

After graduating from Savannah College of Art and Design with a BFA in Illustration, Moira Hershey relocated to Vermont to work as a staff artist and designer at Wild Apple. Her personal style is quirky, cute, and fun, with an emphasis on bold lines and texture using gouache, ink, and digital media. She is inspired by Andy Warhol's early advertising work, and the flat, graphic qualities in the works of Charley Harper and Alphonse Mucha.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.