This item is Discontinued.

Trademark Fine Art Moises Levy 'Aqua Alta Landscape' Canvas Art, 22x32 ALI23317-C2232GG

Moises Levy 'Aqua Alta Landscape' Canvas Art, 22x32 (Discontinued)

  • Mfr # ALI23317-C2232GG
  • Zoro # G001375999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI23317-C2232GG
Zoro #
G001375999
UPC #
192055691491
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Subject
Cityscape
Artist
Moises Levy
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Moises Levy
  • Subject: Cityscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a building lit up at night in the distance.

Born in Mexico City in 1963, Moises Levy is a lifelong resident there, and works in the city as an established architect. In 1982, when he began his studies in architecture at Universidad Iberoamericana, his appreciation of the natural relation between light and architecture was deepened. Subsequent travel to Boston, Paris and Venice served to illuminate the unbreakable bond between architecture and its relationship with light. It was this early interest in the qualities of light that lead Levy to photography, and as a counterpoint to his work as an architect he has now been drawn to landscape work.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.