This item is Discontinued.

Trademark Fine Art Monica Fleet 'Ambiguous Vision' Canvas Art, 35x47 MF051-C3547GG

Monica Fleet 'Ambiguous Vision' Canvas Art, 35x47 (Discontinued)

  • Mfr # MF051-C3547GG
  • Zoro # G601540223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF051-C3547GG
Zoro #
G601540223
UPC #
886511424951
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Subject
Floral
Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art
Artist
Monica Fleet

Description

  • Artist: Monica Fleet
  • Subject: Floral
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a yellow flower.

Monica Fleet has been doing photography since she was 17 years old. She has always had a passion for art, which makes it easy for her to spot something and make a creative pictures of it in her mind. Photography helps her bring the picture in her head to life. That is where her inspiration comes from, and it is her way of sharing the beauty she sees in this world with society.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.