This item is Discontinued.

Trademark Fine Art Monica Mize 'Calm Heart' Canvas Art, 12x19 MF135-C1219GG

Monica Mize 'Calm Heart' Canvas Art, 12x19 (Discontinued)

  • Mfr # MF135-C1219GG
  • Zoro # G001547990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF135-C1219GG
Zoro #
G001547990
UPC #
886511761667
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Style
Contemporary
Artist
Monica Mize
Product Type
Gallery-Wrapped Canvas Art
Subject
Floral & Botanical

Description

  • Artist: Monica Mize
  • Subject: Floral & Botanical
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a purple flower.

Monica Mize has been doing photography since she was 17 years old. She has always had a passion for art, which makes it easy for her to spot something and make a creative pictures of it in her mind. Photography helps her bring the picture in her head to life. That is where her inspiration comes from, and it is her way of sharing the beauty she sees in this world with society.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.