This item is Discontinued.

Trademark Fine Art Monte Nagler 'Pier Under Clouds' Canvas Art, 22x32 ALI44920-C2232GG

Monte Nagler 'Pier Under Clouds' Canvas Art, 22x32 (Discontinued)

  • Mfr # ALI44920-C2232GG
  • Zoro # G001507406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI44920-C2232GG
Zoro #
G001507406
UPC #
193420655995
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Subject
Landscape
Style
Coastal
Product Type
Gallery-Wrapped Canvas Art
Artist
Monte Nagler

Description

  • Artist: Monte Nagler
  • Subject: Landscape
  • Style: Coastal
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a pier in the center of a coastline.

Prominent Colors: White, Tan, Brown, Black

Monte Nagler began photographing seriously after studying with Ansel Adams. �It was during that period of intensive work thatI realized that making photographs is a way to experience beauty instead of just looking at it,� Nagler says. He believes that photographers should communicate feelings that are inside them. Through their photographs, a photographer should be saying This is what I saw and felt and I�d like to share that! His photographs, which have won numerous awards, are found in many private and public collections including the DetroitInstitute of Arts; the University of Michigan Museum of Art; the Dayton Art Institute; the Grand Rapids Museum of Art; the Center for Creative Photography; The Brooklyn Museum; The State of Michigan; General Electric Corporation; BASFCorporation; Compuware; and Ford, Chrysler, and General Motors. Galleries and art dealers throughout the country alsorepresent his photography.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.